missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ LDPE Grip Stoppers
Manufactured from Low-density polyethylene (LDPE) BRAND™ LDPE Grip Stoppers are used with sample and sedimentation tubes. The dual-ringed stopper prevents sample leakage. Ridged edge provides easy gripping and handling.
£31.95 - £36.80
Specifications
Material | LDPE |
---|---|
Product Type | Grip Stopper |
For Use With (Application) | Sample and sedimentation tubes |
Quantity | 1000/Ea. |
Product Code | Brand | Diameter (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
10354061
|
BRAND™
114730 |
12mm | BRAND™ Sample Tubes 114750, 114760 |
£31.95
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10058670
|
BRAND™
114720 |
16mm | BRAND™ Sample Tube 114715 |
£36.80
Pack of 1000 |
In Stock
Log in to see stock. |
||||
Description
- Manufactured from Low-density polyethylene (LDPE)
- For use with sample and sedimentation tubes.
- Dual-ringed stopper prevents sample leakage.
- Ridged edge provides easy gripping and handling.
Specifications
LDPE | |
Grip Stopper | |
Sample and sedimentation tubes | |
1000/Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title