missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemsplash PE Machine Made Disposable Over Sleeve

Click to view available options
Color:
Blue
Green
Red
White
Yellow
Description
Disposable Polyethylene Oversleeves
- 15 Micron Material
- Elasticated at Both Ends
- 40 x 20 cm
- Heat Sealed Seams
- PFAS Free
Description: Disposable Polyethylene Oversleeves are made from 15-micron polyethylene material, elasticated at both ends for ease of fit.
Specifications
Specifications
Size | Universal |
Product Type | General Purpose Sleeve |
Material | Polyethylene |
Color | Blue |
Sterility | Non-sterile |
Disposable | Single-use |
Closure Type | Elastic Ends |
Seam Type | Welded |
Latex Free | Yes |
Length (English) | 16 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Chemsplash PE Machine Made Disposable Over Sleeve >
Spot an opportunity for improvement?Share a Content Correction