missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ PE Rack Sump with Forklift Pockets
Shop All asecos Products
Click to view available options
Capacity (Metric):
315 L
400 L
480 L
600 L
1000 L
Unit Size:
Each
Description
- Rack sump
- PE grey
- Grid: without
- Forklift Pockets for easy transportation
- Approved for the safe storage and transport of water pollutants
Specifications
Specifications
| Color | Grey |
| Capacity (English) | 158.5 gal. |
| Capacity (Metric) | 600 L |
| Material | Polyethylene |
| Type | Sump |
| Length (English) | 105.51 in. |
| Length (Metric) | 2680.00 mm |
| Width (English) | 105.51 in. |
| Width (Metric) | 2680.00 mm |
| Height (English) | 12.40 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction