missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ PE Storage Can with Dosing Tap
The PE Storage Can is ideal for the safe storage and internal transport of liquids, such as acids or lyes.
£87.45 - £92.75
Specifications
Color | Yellow |
---|---|
Material | Polyethylene |
Width (English) | 3.94 in. |
Width (Metric) | 100.00 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17806336
|
asecos™
40095 |
1 L |
£87.45
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
17886426
|
asecos™
40096 |
2 L |
£92.75
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
Description
- With fine dosing tap made of stainless steel (1.4301), incl. vent, PTFE seal
- Incl. multilingual safety sticker to designate the contents
Specifications
Yellow | |
Polyethylene | |
3.94 in. | |
100.00 mm |