missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE Sump Pallet with Galvanised Grid

Product Code. p-200003692 Shop All asecos Products
Click to view available options
Capacity (Metric):
220 L
255 L
440 L
520 L
Depth (Metric):
900.00 mm
930.00 mm
1235.00 mm
1300.00 mm
1330.00 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17856516

Brand: asecos™ 40045

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The PE Sump Pallet is approved for the safe storage of water pollutants.

  • PE blue
  • Grid: galvanised

Specifications

Color Blue
Capacity (English) 58.1 gal.
Capacity (Metric) 220 L
Material Polyethylene
Type Painted Spill Sump
Length (English) 52.36 in.
Length (Metric) 1330.00 mm
Width (English) 52.36 in.
Width (Metric) 1330.00 mm
Height (English) 15.16 in.
Height (Metric) 385.00 mm
Depth (English) 36.61 in.
Depth (Metric) 930.00 mm
Weight (English) 96.78 lb.
Weight (Metric) 43.9 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.