missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE Sump Pallet with PE-grid

The PE Sump Pallet is approved for the safe storage of water pollutants.

Brand:  asecos™ 39196

Additional Details : Weight : 63.00000kg

 View more versions of this product

Product Code. 17806476

  • £768.50 / Each
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

  • PE blue
  • Grid: PE
Specifications

Specifications

Blue
520 L
Painted Spill Sump
2520.00 mm
2520.00 mm
350.00 mm
900.00 mm
63 kg
137.4 gal.
Polyethylene
99.21 in.
99.21 in.
13.78 in.
35.43 in.
138.89 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers