missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ PE Sump Pallet without Grid
The PE Sump Pallet is approved for the safe storage of water pollutants.
£352.98 - £620.10
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
17886336
|
asecos™
40044 |
220 L | 1330.00 mm |
£352.98
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
17836546
|
asecos™
40041 |
440 L | 1720.00 mm |
£620.10
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
17846466
|
asecos™
39194 |
520 L | 2520.00 mm |
£593.60
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
Description
- PE blue
- Grid: without
Specifications
Blue | |
Polyethylene | |
Painted Spill Sump |