missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PE Tank with Level Sensor
Holds 30 or 60L. Fisher Scientific™ PE Tank with Level Sensor is equipped with a CO2 scavenger to capture and remove carbon dioxide.
£805.00 - £1450.00
Specifications
For Use With (Equipment) | Accu500 |
---|---|
Type | Tank, PE |
For Use With (Application) | Water purification |
Material | Polyethylene |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15479679
|
Fisherbrand™
|
30 L |
£805.00
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
15489679
|
Fisherbrand™
|
60 L |
£1450.00
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
Description
- Level sensor indicates amount of liquid in tank
- Tank vent filter includes CO2 scavenger to protect purified water from atmospheric degradation.
- Available in 30L or 60L
Specifications
Accu500 | |
Tank, PE | |
Water purification | |
Polyethylene |