missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Peaked Bouffant Cap in Dispenser Box
Click to view available options
Peaked Bouffant Cap in Dispenser Box; Color: White; Design Type: Peaked Bouffant; Disposable: Yes; Diameter (Metric): 53 cm; Includes: Cap and Dispenser Box
Description
- Lightweight and comfortable
- Ability to use color code for tracking
- 15 g/m2 fabric weight
Specifications
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Design Type | Peaked Bouffant |
Sterility | Non-sterile |
Quantity | 100 Pk. |
Diameter (Metric) | 53 cm |
Includes | Cap and Dispenser Box |
For Use With (Application) | Industrial, Laboratory |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'