missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Pear-shaped Evaporating Flask with Conical Ground Joint
Especially for rotary evaporators, with center neck and conical joint, pear-shaped, with inscription label.
£87.40 - £248.04
Specifications
Material | Duran Glass |
---|---|
Type | Evaporating Flask |
For Use With (Equipment) | Rotary Evaporators |
Shape | Pear |
Product Code | Brand | Volume (Metric) | Neck Finish | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Neck Finish | Price | Quantity & Availability | ||||
11973381
|
Lenz Laborglasinstrumente™
03041413 |
10 mL | 14/23 |
£164.00
Pack of 10 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11963381
|
Lenz Laborglasinstrumente™
03041422 |
25 mL | 14/23 |
£176.00
Pack of 10 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11983381
|
Lenz Laborglasinstrumente™
03041428 |
50 mL | 14/23 |
£196.00
Pack of 10 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11876084
|
Lenz Laborglasinstrumente™
03042928 |
50 mL | 39/32 |
£87.40
Pack of 10 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
11836144
|
Lenz Laborglasinstrumente™
03042976 |
3000 mL | 29/32 |
£248.04
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
Specifications
Duran Glass | |
Evaporating Flask | |
Rotary Evaporators | |
Pear |