missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Pearl™ Adjustable Volume Pipette, Multi-Channel
The Pearl™ is an eight- or twelve-channel pipette offering adjustable volume and precision liquid handling.
£530.00 - £685.00
Specifications
Certifications/Compliance | CE |
---|---|
ClipTip | White |
Description | Pearl™ Adjustable Volume Pipette |
Autoclavable | Autoclavable |
Color | White |
Product Code | Brand | Number of Channels | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Number of Channels | Volume (Metric) | Price | Quantity & Availability | ||||
16360706
|
Heathrow Scientific
HS120215 |
8 | 5-50 μL |
£595.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||||
16370706
|
Heathrow Scientific
HS120216 |
8 | 30 to 300 μL |
£530.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||||
16380706
|
Heathrow Scientific
HS120217 |
12 | 5-50 μL |
£685.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||||
16390706
|
Heathrow Scientific
HS120218 |
12 | 30 to 300 μL |
£685.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||||
Description
The sleek, ergonomic design and reduced plunger pressure help reduce the chance of Repetitive Stress Injury (RSI), as the pipette requires 2/3 the operation pressure of most standard pipettes. The Pearl™ is tested in accordance with standards and a calibration certificate is supplied. Manufactured in accordance with ISO08655 and GLP regulations.
- Internal metal parts for increased accuracy and calibration stability, and long life
- Ergonomic Slight downward slant to tip ejector button reduces hand fatigue, incidence of repetitive strain injury (RSI)
- Easy volume adjustment with locking tab to prevent accidental change
- Separate tip ejector
- Large digit volume display
- Color coded and labeled with volume range
- Both top and side have colored coded components for quick visual confirmation
- CE certified and Manufactured in accordance with ISO08655 and GLP regulations
- Autoclavable
Specifications
CE | |
Pearl™ Adjustable Volume Pipette | |
White | |
Reusable | |
Pearl™ | |
Adjustable Volume Pipette | |
Hook | |
1 Box | |
9.53 cm | |
2.54 cm | |
23.50 cm |
White | |
Autoclavable | |
Low-Force | |
ABS | |
Non-sterile | |
3-Position, Digit | |
Tips | |
3.75 in. | |
1.00 in. | |
9.25 in. |