missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Pedal Container with Door and Lid, 90 L
90 L Pedal Container with Door and Lid allows easy bag removal thanks to side opening and is easy to move around.
£271.48
Specifications
Capacity (Metric) | 90 L |
---|---|
Capacity (English) | 23.8 gal. |
Autoclavable | Not Autoclavable |
Material | Polypropylene |
Product Type | Pedal Container with Lid |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17928921
|
Gilac™
G614821 |
White |
£271.48
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17988741
|
Gilac™
G614822 |
Blue |
£271.48
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17978741
|
Gilac™
G614823 |
Green |
£271.48
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17938921
|
Gilac™
G614824 |
Red |
£271.48
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17998831
|
Gilac™
G614825 |
Yellow |
£271.48
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Descripción
- Polaris pedal container.
- Equipped with two antimark wheels (diameter 120 mm).
- Easy to move around.
- Easy bag removal thanks to side opening.
- Hands-free operation for sanitary disposal.
- Easy to clean.
- Colored lids for selective waste sorting.
Especificaciones
90 L | |
Not Autoclavable | |
Pedal Container with Lid |
23.8 gal. | |
Polypropylene |