missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Pedal Container with Lid

The Pedal Container with Lid is equipped with two antimark wheels (diameter 100 mm).

Brand:  Gilac™ G614425

Product Code. 11897443

  • £245.00 / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pedal container
  • Equipped with two antimark wheels (diameter 100 mm)
  • Easy to move around
  • Hands-free operation for sanitary disposal
  • Easy to clean
  • Colored lids for selective waste sorting
Specifications

Specifications

100 L
Yellow
515 mm
15.4 lb.
477 mm
18.8 in.
36.4 in.
Container
26.4 gal.
925 mm
Square
7 kg
Not Autoclavable
20.3 in.
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.