missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Pedal Container with Lid, 50 L
Pedal Container with Lid is a compact pedal container for space saving and hands-free operation to prevent contamination.
£51.87
Specifications
Capacity (Metric) | 50 L |
---|---|
Capacity (English) | 13.2 gal. |
Autoclavable | Not Autoclavable |
Material | Polypropylene |
Product Type | Pedal Container with Lid |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17988521
|
Gilac™
G614321 |
White |
£51.87
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17908591
|
Gilac™
G614322 |
Blue |
£51.87
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17998921
|
Gilac™
G614323 |
Green |
£51.87
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17968841
|
Gilac™
G614324 |
Red |
£51.87
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17948451
|
Gilac™
G614325 |
Yellow |
£51.87
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Compact pedal container for space saving.
- Hands-free operation to prevent contamination and facilitate barrier gestures, pedal prevents contamination.
- 2 pedal mounting positions available: automatic or manual lid closing.
- The lid (in manual lid version) can be closed by pressing the left part of the pedal.
- Longevity and durability.
- Perfect stability.
- Easy to clean.
- Colored lids for selective waste sorting.
- Self-assembled kit: lid, body, screws and pedal delivered in the same box.
Specifications
50 L | |
Not Autoclavable | |
Pedal Container with Lid |
13.2 gal. | |
Polypropylene |