missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hughes Pedestal Mounted Freeze Protected Eye/Face Wash
Click to view available options
Mounting:
Pedestal
Unit Size:
Each
Description
- Pedestal mounted freeze protected emergency eye/face wash unit ideal for cold climates
- The eye/face wash has high flow rate aerated diffusers for improved washing action and incorporates an integral lid connected to the water valve for automatic operation when the lid is pulled down
Specifications
Specifications
| Height (Metric) | 64 cm |
| Material | Stainless Steel |
| Mounting | Pedestal |
| Product Type | Emergency Shower |
| Width (Metric) | 32 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction