Learn More
Thermo Scientific™ PEEK Capillary Tubing
Use these sample loops for your Thermo Scientific™ Rheodyne™ HPLC sample injectors.
£9.74 - £46.37
Specifications
For Use With | Rheodyne HPLC Sample Injectors |
---|---|
Type | Capillary Tubing |
Material | PEEK |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10766524
|
Thermo Scientific™
37005-50 |
0.005 in. ID; 50 cm length; Red |
£23.20
Each |
In Stock
Log in to see stock. |
|||||
10498084
|
Thermo Scientific™
37007-100 |
0.007 in. ID; 100 cm length; Yellow |
£46.37
Each |
In Stock
Log in to see stock. |
|||||
10504255
|
Thermo Scientific™
37010-100 |
0.010 in. ID; 100 cm length; Blμe |
£41.75
Each |
In Stock
Log in to see stock. |
|||||
10794267
|
Thermo Scientific™
37003-30 |
0.003 in. ID; 30 cm length; Natural |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10006604
|
Thermo Scientific™
37003-5 |
0.003 in. ID; 5 cm length; Natural |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10678515
|
Thermo Scientific™
37003-50 |
0.003 in. ID; 50 cm length; Natural |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10552265
|
Thermo Scientific™
37005-10 |
0.005 in. I.D; 10 cm length; Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10609993
|
Thermo Scientific™
37005-20 |
0.005 in. ID; 20 cm length; Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10069382
|
Thermo Scientific™
37005-30 |
0.005 in. ID; 30 cm length; Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10573225
|
Thermo Scientific™
37005-5 |
0.005 in. I.D; 5 cm length; Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10259914
|
Thermo Scientific™
37003-10 |
0.003 in. ID; 10 cm length; Natural |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10280195
|
Thermo Scientific™
37003-100 |
0.003 in. ID; 100 cm length; Natural |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10381485
|
Thermo Scientific™
37007-20 |
0.007 in. ID; 20 cm length; Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10594665
|
Thermo Scientific™
37007-30 |
0.007 in. ID; 30 cm length; Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10439244
|
Thermo Scientific™
37007-50 |
0.007 in. ID; 50 cm length; Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10249414
|
Thermo Scientific™
37010-10 |
0.010 in. ID; 10 cm length; Blµe |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10302185
|
Thermo Scientific™
37003-20 |
0.003 in. ID; 20 cm length; Natural |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10574855
|
Thermo Scientific™
37010-30 |
0.010 in. ID; 30 cm length; Blμe |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10752917
|
Thermo Scientific™
37010-5 |
0.010 in. ID; 5 cm length; Blµe |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10076304
|
Thermo Scientific™
37010-50 |
0.010 in. ID; 50 cm length; Blμe |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10581305
|
Thermo Scientific™
37020-100 |
0.020 in. ID; 100 cm length; Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10161033
|
Thermo Scientific™
37020-20 |
0.020 in. ID; 20 cm length; Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10464793
|
Thermo Scientific™
37020-30 |
0.020 in. ID; 30 cm length; Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10180553
|
Thermo Scientific™
37020-50 |
0.020 in. ID; 50 cm length; Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Use Thermo Scientific™ Rheodyne™ Sample Loops for your Rheodyne HPLC sample injectors. They are available in stainless steel or biocompatible PEEK.
- Broad chemical compatibility
- Biocompatible
- Easily cut to desired length
- Appropriate for many HPLC applications
- Resistant to most organic solvents however nitric acid, sulfuric acid, dichloromethane, THF and DMSO are not recommended
Specifications
Rheodyne HPLC Sample Injectors | |
Capillary Tubing | |
PEEK |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.