missing translation for 'onlineSavingsMsg'
Learn More

Cytiva PEEK Tubing

Product Code. p-8000206 Shop All Cytiva Products
Click to view available options
Diameter (Metric) Inner:
0.150 mm
0.5 mm
0.75 mm
1 mm
Unit Size:
2m
Each
This item is not returnable. View return policy

Product Code. 11360012

Brand: Cytiva 18115659

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PEEK tubing comes in a variety of internal diameter sizes. Cytiva Lifescience™ PEEK Tubing is an important chromatography accessory.

  • Polyetheretherketone (PEEK)
  • A variety of sizes are available
TRUSTED_SUSTAINABILITY

Specifications

Type Tubing
Description PEEK Tubing, 2 m, i.d. 0.15 mm, o.d0.1/16 in.
Diameter (Metric) Inner 0.150 mm
Diameter (Metric) Outer 1.58 mm
Overall Length (Metric) 2 m
Material PEEK
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.