missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva PEEK Tubing Kit, I.D. 0.50mm
For use with ÄKTA pure 150
Brand: Cytiva 18-1123-21
Code : GX
Additional Details : Weight : 0.06700kg
Specifications
AKTAexplorer | |
0.27 m L 1 x Tubing H5, 0.55 m L 1 x Tubing H7, 0.16 m L 1 x Tubing H8, 0.6 m L 1 x Tubing H9, 0.12 m L 1 x Tubing H10, 0.5 m L 1 x Tubing H11, 0.11 m L 1 x Tubing H12, 1/6 in. 20 x Finger tight Connector | |
PEEK |
Tubing Kit | |
0.27 mm |