Learn More
Thermo Scientific™ PEEK™ Unions, Tees and Crosses for High-Pressure HPLC Connections
Ensure reliable high-pressure connections with biocompatible Thermo Scientific™ PEEK™ Unions, Tees and Crosses for High-Pressure HPLC Connections.
Brand: Thermo Scientific™ P-727
55.62 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Minimize system dead volumes and ensure reliable high-pressure connections in your HPLC system with Thermo Scientific™ PEEK™ Unions, Tees and Crosses for High-Pressure HPLC Connections. The material is biocompatible for a wide range of applications.
- Absolute zero or low dead volume formats
- Biocompatible
Specifications
Tee | |
PEEK Tee;<0.57 uL Swept Volume | |
Tubing |
0.02 in. | |
12.45 mm | |
27.43 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.