missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PEEK™ Unions, Tees and Crosses for High-Pressure HPLC Connections

Product Code. p-4522179 Shop All Thermo Scientific Products
Click to view available options
Type:
Cross
Tee
Union
Diameter (English) Inner:
0.01 in.
0.02 in.
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 10422155

missing translation for 'mfr': Thermo Scientific™ P704

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure reliable high-pressure connections with biocompatible Thermo Scientific™ PEEK™ Unions, Tees and Crosses for High-Pressure HPLC Connections.

Minimize system dead volumes and ensure reliable high-pressure connections in your HPLC system with Thermo Scientific™ PEEK™ Unions, Tees and Crosses for High-Pressure HPLC Connections. The material is biocompatible for a wide range of applications.

  • Absolute zero or low dead volume formats
  • Biocompatible
TRUSTED_SUSTAINABILITY

Specifications

Type Union
Diameter (English) Inner 0.02 in.
Description PEEK Union; 0.28 uL Swept Volume
Material PEEK
Diameter (Metric) Inner 7.87 mm
For Use With (Equipment) Chromatography Tubing
Length (Metric) 23.37 mm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.