missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Pefloxacine methanesulfonate dihydrate, 95%

For cellular and molecular biology applications

£42.61 - £104.00

Specifications

Purification Method HPLC
Purity 95%
Common Name Pefloxacin mesylate dihydrate
Content And Storage 2°C to 8°C
Format Powder
View More Specs

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
15447589
View Documents
Thermo Scientific Chemicals
J66285.18
50 g This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15437589
View Documents
Thermo Scientific Chemicals
J66285.09
10 g
£42.61
10g
Please to purchase this item. Need a web account? Register with us today!
Description

Description

A broad spectrum antibiotic that targets Gram-negative and -positive bacteria, and also some mycoplasma species

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Specifications

HPLC
Pefloxacin mesylate dihydrate
Powder
465.49
RUO - research use only
1-Ethyl-6-fluoro-7-(4-methyl-1-piperazinyl)-4-oxo-1,4-dihydroquinoline-3-carboxylic acid methanesulfonate dihydrate
95%
2°C to 8°C
A broad spectrum antibiotic that targets gram negative and positive bacteria, and also some mycoplasma species
Pefloxacine methanesulfonate dihydrate, 95%
Light sensitive
Videos
SDS
Documents

Documents

Product Certifications

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.