missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Peg Tube Rack

The Peg Tube Rack is strong, tough, and versatile constructed of fiberglass-reinforced polypropylene, which is ideal for bench work or tube storage.
Brand: Heathrow Scientific™ HS24311A
This item is not returnable.
View return policy
Description
- Spacious peg design allows easy viewing of tube contents
- Use as a drying rack for glass plates or upside-down tubes
- Pegs remain straight even after repeated autoclaving
- Embossed alphanumeric identification for quick location and retrieval of tubes
- Unique tear drop well design allows for better retention of tubes
- Autoclavable
Specifications
Peg Tube Rack | |
White | |
Fiberglass Reinforced | |
Tubes | |
8/Pk. | |
Box | |
7.4 in. | |
4.1 in. | |
2.7 in. |
5 x 10 | |
Tubes | |
Non-sterile | |
HS24311A | |
2/Pk. | |
18.8 cm | |
10.4 cm | |
6.9 cm | |
14 to 17 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heathrow Scientific™ Peg Tube Rack > 5 x 10; White
Spot an opportunity for improvement?Share a Content Correction