Learn More
Heathrow Scientific Peg Tube Rack
The Peg Tube Rack is strong, tough, and versatile constructed of fiberglass-reinforced polypropylene, which is ideal for bench work or tube storage.
Brand: Heathrow Scientific HS24311B
33.82 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.17000kg
Description
- Spacious peg design allows easy viewing of tube contents
- Use as a drying rack for glass plates or upside-down tubes
- Pegs remain straight even after repeated autoclaving
- Embossed alphanumeric identification for quick location and retrieval of tubes
- Unique tear drop well design allows for better retention of tubes
- Autoclavable
Specifications
Peg Tube Rack | |
Blue | |
Fiberglass Reinforced | |
Tubes | |
8/Pk. | |
Box | |
7.4 in. | |
4.1 in. | |
2.7 in. |
5 x 10 | |
Tubes | |
Non-sterile | |
HS24311A | |
2/Pk. | |
18.8 cm | |
10.4 cm | |
6.9 cm | |
14 to 17 mm |