missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Peg Tube Rack
Shop All Thermo Scientific CO₂ Incubators Products

Click to view available options
Color:
Blue
White
Array:
5 x 10
8 x 12
Unit Size:
Pack of 2
Description
- Spacious peg design allows easy viewing of tube contents
- Use as a drying rack for glass plates or upside-down tubes
- Pegs remain straight even after repeated autoclaving
- Embossed alphanumeric identification for quick location and retrieval of tubes
- Unique tear drop well design allows for better retention of tubes
- Autoclavable
Specifications
Specifications
| Product Type | Tube Rack |
| Description | Peg Tube Rack |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Tubes |
| Material | Fiberglass Reinforced |
| Shape | Rectangular |
| Shelves | None |
| Stackable | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction