missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Pellicon™ 2 Mini Ultrafiltration Module Biomax™-300
Pellicon™ 2 Mini Ultrafiltration Module Biomax™-300 ideal for protein purification and analytical sample prep.
Brand: Merck P2B300C01
Code : NEW
Additional Details : Weight : 0.80000kg
Description
- Prefiltration Requirements: 100 μm
- Filter Code: Biomax 100
- Gravimetric Extractables: The extractables level was equal to or less than 1500 mg/m2; after a water flush
Specifications
Ultrafiltration | |
Forward: 7 bar (100 psig) at 30°C; Reverse: 0.33 bar (5 psig) | |
5 to 35 L/min at 0.4 bar (6 psi) |
Protein Purification, Analytical Sample Prep | |
1 to 14 | |
21 x 5.6 x 1.5 cm |