missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ 27dB Orange Earmuffs
321.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Style:
Headband
Neckband
Description
- Slim hearing protector ideal for use in forestry, sawmills and industry
- Earmuff cup has a recess at the top making it a more comfortable fit with Safety Helmets
- Wide, comfortable sealing rings are filled with a unique combination of fluid and foam, providing optimum sealing and ideal comfort even during long periods of use
- Earcup pivot points tilt for optimum comfort and efficiency
Specifications
Color | Orange |
Includes | Constant pressure , fluid-filled sealing rings |
Certifications/Compliance | CE Approved |
Headband Material | Stainless Steel |
Noise Reduction Rating (NRR) | 27 dB |
Product Type | Ear Muffs |
Dielectric | No |
Style | Headband |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'