missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ Bull's Eye™ I Earmuffs
343.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Color:
Black
Green
Red
Description
- Shaped to avoid interference with the rifle butt and not distract when shooting
- Soft wide cushions helps reduce pressure around the ears and improves comfort and wearability
- Easy to replace cushions and inserts helps keep them hygienically clean
- Collapsible headband for easy and protective storage in a pocket or bag
- Attenuation Rating:
- High: 32
- Medium: 24
- Low: 15
Specifications
Color | Black |
Certifications/Compliance | CE Approved , EN 352-1: 2002 |
Noise Reduction Rating (NRR) | 27 dB |
Product Type | Ear Muffs |
Style | Foldable, over the head |
Foldable | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'