Learn More
3M™ PELTOR™ CH-3 Listen Only Headset
PELTOR™ CH-3 Listen Only Headsets utilise the FLX2 cable system for a simple and reliable connection. They feature a speaker system that’s optimised for speech frequency in high noise environments and a modern cup design which provides high comfort and attenuation.
Brand: 3M™
1315.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Additional Details : Weight : 3.00000kg
Description
- Protect your hearing without losing the ability to hear conversation with PELTOR™ CH-3 Listen Only Headsets.
- These hear-only headsets feature a CH-3 speaker system that’s optimized for the speech frequency in high noise environments and meets the efficiency demand from today's digital devices.
- The FLX2 cable system provides a simple and reliable connection and the modern cup design offers high comfort and attenuation.
- All critical parts are rigorously tested and easy to change without any special tooling which contributes to low maintenance costs.
- Comes with a headband, neckband or helmet attachment.
- Available in bright yellow for the standard model or bright blue to indicate Explosive atmosphere (Ex) approval.
Specifications
Blue | |
Communication Headset | |
Hard Hat | |
25 dB |