missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ Earmuffs, 26 dB, Green, Neckband, X1B
PELTOR™ X1 Earmuffs are our lightweight hearing protectors with comfortable, soft ear cushions.
Brand: 3M™ 7100123139
161.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Additional Details : Weight : 1.48900kg
Description
- For high performance hearing protection against low to moderate noise levels, use 3M™ PELTOR™ X1 Earmuffs.
- A lightweight design with low profile cups, they are ideal when over-protection is a concern.
- The first level of noise protection in the series, 3M PELTOR Earmuffs X1 are colour-coded green.
- Making it simple to select the correct level of protection from the X series range.
- The headband model features an electrically insulated, twin headband design that helps reduce heat build-up on top of the head, and the stainless steel wire, coated with plastic makes the headband the most robust 3M has to offer.
- It is both strong and comfortable as the flat wide headband has a soft plastic coating providing stable pressure on top of the head.
- Carefully moulded sliders ensure the earmuffs are easy to adjust when on the head.
- Wide, soft foam ear cushions help workers stay comfortable, while the slim cups offer improved compatibility with other safety equipment.
- Offering a product to meet each users job or preference the helmet mounted version is available as P5 with the same dielectric performance as the headband model.
- Alternatively, if the application does not require electrical insulation the helmet mounted P3 model and neckband is available.
- The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, helping extend the life of the product.
Specifications
22 dB | |
Reusable | |
Black | |
Neckband | |
No |
Uncorded | |
No | |
No | |
No |