missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ Earmuffs, Green
15.55 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Model:
X1A
X1P3E
CSA Z94.2:
Class A
Class B
Dielectric:
No
Yes
Style:
Hard Hat
Over-the-head
Description
- Reduces noise levels up to 26 dB
- Helmet mounted P3E version with robust metal arms
- Colour-coding makes it easy to identify the level of protection being worn
- Slim cups offer improved compatibility with other safety equipment
- Wide soft ear cushions help workers stay comfortable
- ABS plastic cups are rigid, high strength and impact resistant
- Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps
- Modern sleek design and low profile cups helps promote user acceptance, wear and compliance
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Color | Black, Green |
ANSI S3.1974 | Yes |
Cushion Material | Foam |
CSA Z94.2 | Class B |
Cushion Color | Black |
For Use With (Equipment) | Fits a Wide Variety of Industrial Hard Hats |
For Use With (Application) | Composite Finishing, Final Finish, Grinding, Machine Operations, Paint Preparation, Painting, Welding |
Model | X1P3E |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 21 dB |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'