missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ MultiVisor™ System Face Shield
129.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Lens Tint: Clear
Description
- Clear polycarbonate visor
- Temperature range: -40°C to +100°C
- Face shields are designed to fit 3M™ Hard Hats
- The visor meets the requirement for low energy impact protective shields
- Optical class 1 visor, low energy impact, F
Specifications
Thickness (Metric) | 1 mm |
Lens Coating | Scratch-resistant |
Lens Tint | Clear |
Product Type | Faceshield |
Lens Material | Polycarbonate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'