missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ Optime™ I Earmuffs
PELTOR™ Optime™ I Ear Muffs are very lightweight, providing high wearer comfort. Ideal for protection against noise arising from a wide range of applications in the workplace and leisure activities. Offer versatile protection for both short and long duration tasks.
Brand: 3M™ 7000107751
314.17 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Low-profile design which minimizes obtrusiveness
- Large space inside cup helps reduce moisture and heat build-up
- Easy-to-replace cushions and inserts helps keep them hygienically clean
- Soft, wide cushions help reduce pressure around the ears and improve comfort and wearability
Specifications
Yellow | |
H510P3H-405-GU | |
Ear Muffs |
CE Approved, EN 352-3: 2002 | |
26 dB | |
Hard Hat |