missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ Optime™ II Earmuffs
390.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Model:
H520A-472-GB
H520F-409-GQ
H520F-460-GB
H520P3A-410-GQ
H520P3AF-410-GQ
H520P3B-410-GQ
H520P3E-410-GQ-01
H520P3E-467-GB
H520P3EA-410-GQ
H520P3F-410-GQ
H520P3G-410-GQ
H520P3H-410-GQ
H520P3H-467-GB
H520P3K-410-GQ
Description
- Ideal hearing protection against noise arising from environments with substantial industrial noise or construction machinery, like airports and agricultural work
- Soft wide cushions helps reduce pressure around the ears and improves comfort and wearability
- Large space inside cup helps reduce moisture and heat build-up
- Easy to replace cushions and inserts helps keep them hygienically clean
Specifications
Color | Green |
Certifications/Compliance | CE Approved, EN 352-3: 2002 |
Model | H520P3H-410-GQ |
Noise Reduction Rating (NRR) | 30 dB |
Product Type | Ear Muffs |
Dielectric | No |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'