missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ Optime™ III Earmuffs
433.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Model:
H540A-461-GB
H540B-474-GB
H540P3AF-413-SV
H540P3B-413-SV
H540P3E-413-SV
H540P3G-413-SV
H540P3H-413-SV
H540P3K-413-SV
Description
- Ideal hearing protection against noise arising from extremely noisy environments like airports, marine engine rooms, power stations and print works
- Double casings technology helps minimize resonance effect
- Large space inside cup helps reduce moisture and heat build-up
- Soft wide cushions helps reduce pressure around the ears and improves comfort and wearability
- Easy to replace cushions and inserts helps keep them hygienically clean
Specifications
Color | Black, Red |
Certifications/Compliance | CE Approved, EN 352-3: 2002 |
Model | H540P3H-413-SV |
Noise Reduction Rating (NRR) | 34 dB |
Product Type | Ear Muffs |
Dielectric | No |
Style | Helmet-mounted |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'