missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ ProTac™ III Headset
Click to view available options
Model:
PELTOR™ ProTac III Headset
PELTOR™ ProTac III Slim Headset
Style:
Hard Hat
Headband
Noise Reduction Rating (NRR):
19 dB, 21 dB
23 dB
26 dB
Description
- Hearing protector helps protect against harmful noise, whilst allowing ambient sounds to be heard
- Built-in level-dependent function allows the wearer to hear ambient sounds, such as conversations, machine sounds and warning signals
- 3.5 mm stereo jack to connect to your mobile phone or two-way radio to hear the call right in your ear
- Auto power off turns headset off after 4 hours of non-use, to save energy and a low-battery warning informs you when to change batteries
- Voice guided menu system so no need to take your headset off

Specifications
Specifications
Color | Black |
Certifications/Compliance | CE Approved |
Hearing Protection Style | Earmuffs |
Model | PELTOR™ ProTac III Slim Headset |
Noise Reduction Rating (NRR) | 19 dB, 21 dB |
Product Type | Protective Hearing Communications Headset |
Style | Headband |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ PELTOR™ ProTac™ III Headset >
Spot an opportunity for improvement?Share a Content Correction