missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ X5 Series Ear Muffs
Click to view available options
Model:
X5A
Dielectric:
Yes
Style:
Over-the-head
Description
- Unparalleled attenuation without the need for double protection
- Offered in over-the-head or hard hat-attached styles
- Twin headband design helps reduce heat buildup with good fit and balance
- Combination of new technologies allows for more room inside the ear cup for a more comfortable fit
- Ear cup pivot points tilt for optimum comfort and efficiency
- Dielectric (models X5A and X5P5E only)
- Compatibility with hard hats (models X5P3E and X5P5E)
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
Color | Black |
ANSI S3.1974 | Yes |
Cushion Material | Foam |
CSA Z94.2 | Class AL |
Cushion Color | Black |
Headband Material | Wire |
For Use With (Application) | Composite Finishing, Grinding, Machine Operations, Paper Mills, Quarrying, Transportation, Welding |
Model | X5A |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 31 dB |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction