missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ X3 Series Ear Muffs
24.65 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Model:
X3A
Dielectric:
Yes
Style:
Over-the-head
Description
- Appropriate for moderate to high noise exposure
- Twin headband design helps reduce heat buildup with good fit and balance
- Ear cups ensure a customized fit and comfort for individual users
- Convenient storage
- Compatibility with hard hats (models X3P3E and X3P5E)
- Dielectric (excludes model X3P3E)
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Color | Black, Red |
ANSI S3.1974 | Yes |
CSA Z94.2 | Class AL |
Cushion Color | Black |
For Use With (Application) | Assembly, cleaning, demolition, facility maintenance, grinding, machine operations, painting, sanding, welding |
Model | X3A |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 28 dB |
Product Type | X3 Series |
Headband Color | Black |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'