missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ V2A Stainless Steel Pendulum Beaker for Buerkle™ Telescopic Rod

Buerkle™ V2A Stainless Steel Pendulum Beaker for Buerkle™ Telescopic Rod designed to automatically swings to a horizontal position.

Brand:  Buerkle™ 5354-3000

185.70 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


Product Code. 10564503

  • £300.00 / Each
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stainless steel AISI 304 (1.4301)
  • For industry and water treatment
  • No spill
  • Suitable for deep and narrow shafts
  • Ideal for sampling from baths, tanks, shafts, open water courses etc
  • Sampling depths down to 6m can be reached with the adjustable telescopic aluminum rod
Specifications

Specifications

Pendulum Beaker
1000 mL
Telescopic Rod
Stainless Steel (V2A)
Deep and Narrow Shafts