missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Perfect Poly™ Skin Gloves
Click to view available options
Size: 7
Description
- Grey polyurethane coating on palm and fingertips for fine product handling in dry, slightly greasy or soiled environments.
- Knitted polyamide construction for hand conformity and dexterity.
- Ultra tight weave limits dirt penetration and provides support and touch.
- Ventilated back and ultra light coating provide breathability.
- Excellent abrasion and tear resistance.
- Non-pilling permits precision work.
- Silicone free and suitable for work in painting environments.
- Elastic wrist.
- Dark colors make the glove more soil proof.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance | ISO 9001 / 2000, EN 420 / EN 388 |
Coated Area | Palm |
Coating Material | Polyurethane |
Cut Resistance Rating | 1 |
Material | Polyamide |
Product Type | Gloves |
Size | 7 |
Quantity | 1 Each |
Resistant To | Abrasion, Tear |
Tear Rating | 2 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'