missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Perfection Upright Freezer for Scientific Use

Secure, accurate and ultra energy-efficient freezer storage of temperature-sensitive products, the Liebherr™ upright lab freezer is fully-equipped for lab applications with Liebherr™ build-quality you can rely on. EN 60068-3 temperature mapping and integrated WiFi/LAN interface.

Brand:  Liebherr™ SFFvh 4001

Product Code. 30002897

  • £2880.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Upright lab freezer with drawers.
  • Reach-in, 1-section.
  • Width: 600 mm
  • Gross capacity: 273 L
  • White exterior, commercial-grade moulded polystyrol interior.
  • Hassle-free NoFrost Technology: Ultra-efficient hot gas auto-defrost fan-assisted refrigeration.
  • 174 L net capacity.
  • 6 transparent freezer drawers.
  • Freezer drawers: easy product handling, maximum energy efficiency and minimum temperature fluctuation.
  • Digital controller with 2.4 in. touch and swipe color display, 0.1°C resolution, and password keypad lock.
  • Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port.
  • Alarm history with min/max temperatures, duration etc.
  • Access port for external sensors.
  • Interior lighting: front LED at the top outside.
  • Door lock, reversible hinges, self-closing door with 90° dwell position, antimicrobial lever handle.
Specifications

Specifications

Freezer
-15°C to -29°C
Reversible, Self-closing, Fitted Lock
Scratch-resistant Painted Steel
Powder-coated Steel
6 Freezer Drawers
Upright
80 mm/100 mm Castors Optional
Low-maintenance Rear-wall Wire-on-tube
Automatic
Wireless
2.0 A
220/240 V
292 kWh/a
R 600a
273 L
± 5 K
1 (1 compartment)
Stainless Steel
5
ISO 9001, ISO 14001, CE, EcoVadis Gold
2.4 in. Touch and Swipe Color Display in Door
White
One 10 mm Port
LED
Yes
CEE 7/7
50 Hz
CFC-free
86 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers