missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Perfection Upright Fridge/Freezer for Scientific Use

Product Code. p-200068036
Click to view available options
Capacity (Metric) Refrigerator:
272 L
284 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30002894

Brand: Liebherr™ SCFVH4002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Secure, accurate and ultra energy-efficient fridge/freezer storage of temperature-sensitive products, the Liebherr™ upright lab fridge/Ffeezer is fully-equipped for lab applications with Liebherr™ build-quality you can rely on. EN 60068-3 temperature mapping and integrated WiFi/LAN interface.

  • Upright lab fridge-freezer, reach-in.
  • 1-section, width 600 mm
  • Fan-assisted refrigeration
  • Freezer section: NoFrost with automatic defrost
  • Freezer drawers: easy product handling, maximum energy efficiency and minimum temperature fluctuation
  • Digital controller with 2.4 in. touch and swipe color display, and 0.1°C resolution with password keypad lock.
  • Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port.
  • Access port for external sensors, additional safety thermostat.
  • Alarm history with min/max temperatures, duration etc.
  • Door lock, reversible hinges, self-closing doors with 90° dwell position, antimicrobial lever handles.

Spezifikation

Type Combination Refrigerator Freezers
Capacity (Metric) Freezer 112 L
Capacity (Metric) Refrigerator 272 L
Temperature Range (Freezer) -9°C to -30°C
Temperature Range (Refrigerator) 3°C to 16°C
Temperature Stability Fridge: ± 2 K, Freezer: ± 5 K
Door Style Self-closing
No. of Doors 2 (2 compartments)
Drawers 3 Freezer Drawers
Shelves 4
Compressor CFC-free
Defrost Cycle (Refrigerator), Automatic (Freezer)
Monitoring Options Wireless
On-Board Datalogging Yes
Refrigerant R 600a
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish Powder-coated Steel
Certifications/Compliance ISO 9001, ISO 14001, CE, EcoVadis Gold
Style Upright
Display 2.4 in. Touch and Swipe Color Display in Door
Casters 80 mm/100 mm Castors Optional
Color White
Condenser Type Low-maintenance Rear-wall Wire-on-tube
Lighting LED
Ports 1 x 10 mm Port
Energy Usage 277 kWh/a
Amperage 2.0 A
Voltage 220/240 V
Frequency 50 Hz
Shipping Weight (Metric) 90 kg
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt