missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Perfection Upright Fridge/Freezer for Scientific Use

Product Code. 30002896
Click to view available options
Capacity (Metric) Refrigerator:
272 L
284 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30002896

Brand: Liebherr™ SCFVH4032

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Secure, accurate and ultra energy-efficient fridge/freezer storage of temperature-sensitive products, the Liebherr™ upright lab fridge/Ffeezer is fully-equipped for lab applications with Liebherr™ build-quality you can rely on. EN 60068-3 temperature mapping and integrated WiFi/LAN interface.

  • Upright lab fridge-freezer, reach-in.
  • 1-section, width 600 mm
  • Fan-assisted refrigeration
  • Freezer section: NoFrost with automatic defrost
  • Freezer drawers: easy product handling, maximum energy efficiency and minimum temperature fluctuation
  • Digital controller with 2.4 in. touch and swipe color display, and 0.1°C resolution with password keypad lock.
  • Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port.
  • Access port for external sensors, additional safety thermostat.
  • Alarm history with min/max temperatures, duration etc.
  • Door lock, reversible hinges, self-closing doors with 90° dwell position, antimicrobial lever handles.

Specifications

Type Combination Refrigerator Freezers
Capacity (Metric) Freezer 112 L
Capacity (Metric) Refrigerator 284 L
Temperature Range (Freezer) -9°C to -30°C
Temperature Range (Refrigerator) 3°C to 16°C
Temperature Stability Fridge: ± 2 K, Freezer: ± 5 K
Door Style Glass (Refrigerator), Solid (Freezer)
No. of Doors 2 (2 compartments)
Drawers 3 Freezer Drawers
Shelves 4
Compressor CFC-free
Defrost Cycle (Refrigerator), Automatic (Freezer)
Monitoring Options Wireless
On-Board Datalogging Yes
Refrigerant R 600a
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish Powder-coated Steel
Certifications/Compliance ISO 9001, ISO 14001, CE, EcoVadis Gold
Style Upright
Display 2.4 in. Touch and Swipe Color Display in Door
Casters No
Color White
Condenser Type Low-maintenance Rear-wall Wire-on-tube
Lighting LED
Ports One 10 mm Port
Energy Usage 409 kWh/a
Amperage 2.0 A
Voltage 220/240 V
Frequency 50 Hz
Shipping Weight (Metric) 103 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.