missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Perforated Crate 500 x 300 x 200 mm

Product Code. p-7250791
Click to view available options
Color:
Gray
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16646072

Brand: Gilac™ G182021

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stacking Perforated Crate. Ideal for storing all products requiring air circulation.

  • Stacking perforated crate
  • Ideal for storing all products requiring air circulation
  • Highly resistant for intensive use

Specifications

Type Perforated Crate
Material HDPE
Color White
Shape Rectangular
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Certifications/Compliance Food Contact Certified
Style Stackable
Length (English) 19.7 in.
Length (Metric) 500 mm
Width (English) 11.8 in.
Width (Metric) 300 mm
Height (English) 7.9 in.
Height (Metric) 200 mm
Weight (English) 2.2 lb.
Weight (Metric) 1 kg
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado