missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance Upright ATEX Fridge/Freezer for Scientific Use

Product Code. 30002893
Click to view available options
Capacity (Metric) Refrigerator:
267 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30002893

Brand: Liebherr™ SCFFG4002

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Secure, accurate and energy-efficient, spark-free interior, fridge/freezer storage, the Liebherr™ lab fridge/freezer is designed for general purpose applications with Liebherr™ build-quality you can rely on.

  • Upright spark-free lab fridge-freezer.
  • Reach-in, 1-section.
  • Width: 600 mm
  • White exterior, commercial-grade moulded polystyrol interior.
  • Fridge section: fan-assisted refrigeration
  • Freezer section: SmartFrost static refrigeration, manual defrost.
  • 4 adjustable wire shelves, 3 transparent freezer drawers
  • Freezer drawers: easy product handling, maximum energy efficiency and minimum temperature fluctuation.
  • ATEX-certified spark-free interior.
  • Multifunctional digital controller with high resolution display and connectivity options.
  • Access port for external sensors.
  • Fridge compartment with additional safety thermostat.
  • Alarm history with min/max temperatures, duration etc.
  • Door lock, reversible hinges, self-closing doors with 90° dwell position, antimicrobial lever handles.

Specifications

Type ATEX Certified
Capacity (Metric) Freezer 110 L
Capacity (Metric) Refrigerator 267 L
Temperature Range (Freezer) -9°C to -30°C
Temperature Range (Refrigerator) 3°C to 16°C
Temperature Stability Fridge: ± 3 K, Freezer: ± 5 K
Door Style Self-closing
No. of Doors 2 (2 compartments)
Drawers 3 Freezer Drawers
Shelves 4
Compressor CFC-free
Defrost Automatic (Refrigerator), Manual (Freezer)
Monitoring Options SmartCoolingHub
Refrigerant R 600a
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish Powder-coated Steel
Certifications/Compliance ISO 9001, ISO 14001, CE, EcoVadis Gold
Style Upright
Display Touch Control/Digital Display in Door
Casters 80 mm/100 mm Castors Optional
Color White
Condenser Type Low-maintenance Rear-wall Wire-on-tube
Ports One 10 mm Port
Energy Usage 390 kWh/a
Amperage 2.0 A
Voltage 220/240 V
Frequency 50 Hz
Shipping Weight (Metric) 89 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.