missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Perfusor™ Extension Lines
Constructed of Polyethylene or PVC. B Braun™ Extension Lines allow minimal dead space volume. Transparent tube provides accurate liquid visual.
Brand: B Braun™ 8722935
This item is not returnable.
View return policy
Description
- Transparent tube provides accurate liquid visual
- Minimal dead space volume
- Luer-Lock connector
- Can be used with syringe pumps up to a pressure of <2 bar
Specifications
Polyethylene | |
Mobilizing patients | |
IV Extension Line |
Transparent | |
1500 mm | |
1.2 mL (Priming) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
B Braun™ Perfusor™ Extension Lines > Length: 1500mm
Spot an opportunity for improvement?Share a Content Correction