Learn More
Cytiva Peristaltic Pump
Provides flow rates up to 5mL/min. Cytiva Peristaltic Pump is a single-channel peristaltic pump that consists of a four-roller pump head that delivers accurate, low pulsation flow rates. For use in ÄTKA™ chromatography systems, e.g. ÄKA Start.
Brand: Cytiva 29023992
Code : NEW
Additional Details : Weight : 0.52500kg
Description
For use with the ÄKTA™ start automated protein purification system. This single-channel, robust peristaltic pump consists of a four-roller pump head that delivers low pulsation.- The accurate flow rates enable reproducible isocratic or gradient elution
- Provides flow rates up to 5mL/min (up to 10mL/min when washing) at operating pressures of up to 5 bar (0.5 Mpa, 72. 5 psi)
- System pump allows for unattended sample application and application of large sample volumes
Specifications
Single channel, Four roller pump head with low pulsation | |
Flow rate ≤ 1 mL/min: ±15% <br />Flow rate > 1 mL/min: ±10% | |
0.5 Mpa | |
0.8 to 2 cP and fresh pump tubing | |
0.5 mL/min. (operating range) |
Flow rate ≤ 1 mL/min: ±15% <br />Flow rate > 1 mL/min: ±10% | |
0.5 mL/min. (Operating Range), 10 mL/min. (Wash Flow) | |
Peristaltic Pump | |
ÄKTA Start |