missing translation for 'onlineSavingsMsg'
Learn More

HelixMark™ Peristaltic Pump Silicone Tubing

Tubing for increased durability and performance

Brand:  HelixMark™ 45635108

Additional Details : Weight : 1.62000kg

 View more versions of this product

Product Code. 16633274

  • £242.27 / 3 rolls
Estimated Shipment: 20-11-2024
to see stock.
Add to basket

Description

Description

  • Designed and manufactured for use with medical and pharmaceutical peristaltic pumps and other applications with higher effective forces
  • A special production process designed to meet these requirements ensures that the products provide greater stability and capacity to withstand stresses
  • The range offers sizes suitable for use with all commonly used pump types
  • The tubing is individually packaged in pre-cut lengths of 7.5 m
Specifications

Specifications

Tubing
Matching pump size: #15
4.78 mm
9.55 mm
7.5 m
Peristaltic Pump Silicone Tubing for Increased Durability and Performance
7.5 m
200°C
USP Class VI, ISO 10993-1, FDA 21 CFR 177-2600, EP 3.1.9
Autoclavable
Platinum-cured Silicone
25 ft.
2.39 mm
-30°C
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers