missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HelixMark™ Peristaltic Pump Silicone Tubing
Tubing for increased durability and performance
Brand: HelixMark™ 45635079
Additional Details : Weight : 0.72000kg
Description
- Designed and manufactured for use with medical and pharmaceutical peristaltic pumps and other applications with higher effective forces
- A special production process designed to meet these requirements ensures that the products provide greater stability and capacity to withstand stresses
- The range offers sizes suitable for use with all commonly used pump types
- The tubing is individually packaged in pre-cut lengths of 7.5 m
Specifications
Tubing | |
Matching pump size: #16 | |
3.18 mm | |
6.38 mm | |
7.5 m | |
Peristaltic Pump Silicone Tubing for Increased Durability and Performance | |
7.5 m | |
200°C |
USP Class VI, ISO 10993-1, FDA 21 CFR 177-2600, EP 3.1.9 | |
Autoclavable | |
Platinum-cured Silicone | |
25 ft. | |
1.60 mm | |
-30°C | |
Non-sterile |