missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Peristaltic Pump Tubing for Gilson™ MF1 and MF4 Medium Flow Pump Heads
Manufactured to the utmost standard. Gilson™ Peristaltic Pump Tubing for Gilson™ MF1 and MF4 Medium Flow Pump Heads are autoclavable.
Brand: Gilson™ F1825113
102.60 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Description
As part of our MINIPULS™ 3 and Evolution lines of peristaltic pumps, Gilson offers a variety of tubing of different material, inner diameter sizes, and lengths.
Choice of Materials
- Silicone (Versilic™) tubing—is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
- ISOVERSINIC™ tubing—shows excellent resistance to strong acids, oxidizing agents, and aromatic and chlorinated solvents.
- PharMed™ tubing—meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
- PVC (Tygon™) tubing—handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.

Specifications
Autoclavable | |
Silicone | |
MF1 and MF4 medium flow pump head | |
Sterile | |
High | |
Peristaltic Pump Tubing |
2 mm | |
40 cm | |
Medium flow tubing has color coded retaining stops for easy recognition of the tubing's internal diameter | |
2mL/min. | |
Pink/Pink |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ Peristaltic Pump Tubing for Gilson™ MF1 and MF4 Medium Flow Pump Heads > Inside Diameter: 2mm; Pink/pink; Flow Rate: 2mL/min.
Spot an opportunity for improvement?Share a Content Correction