missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Peristaltic Pump Tubing for Gilson™ MF1 and MF4 Medium Flow Pump Heads
Shop All Gilson Products
Click to view available options
Flow Rate:
1.42mL/min.
14mL/min.
16mL/min.
1mL/min.
2.8mL/min.
25mL/min.
29mL/min.
2mL/min.
3mL/min.
47mL/min.
55mL/min.
70mL/min.
9mL/min.
Gas Permeability:
High
Impermeable to most gases
Low
Color:
Black
Black/White
Blue
Gray
Orange/Yellow
Pink/Pink
Purple
Purple/Black
Violet/Black
Violet/White
White
Yellow/Blue
Material:
Iso-Versinic
PVC
Silicone
Unit Size:
3m
Pack of 12
Pack of 4
Description
As part of our MINIPULS™ 3 and Evolution lines of peristaltic pumps, Gilson offers a variety of tubing of different material, inner diameter sizes, and lengths.
Choice of Materials
- Silicone (Versilic™) tubing—is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
- ISOVERSINIC™ tubing—shows excellent resistance to strong acids, oxidizing agents, and aromatic and chlorinated solvents.
- PharMed™ tubing—meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
- PVC (Tygon™) tubing—handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.
Specifications
Specifications
| Diameter (Metric) Inner | 4 mm |
| Material | Iso-Versinic |
| Overall Length (Metric) | 40 cm |
| For Use With | MF1 and MF4 medium flow pump head |
| For Use With (Application) | Medium flow tubing has color coded retaining stops for easy recognition of the tubing's internal diameter |
| Sterility | Sterile |
| Flow Rate | 70mL/min. |
| Gas Permeability | Impermeable to most gases |
| Color | Black |
| Product Type | Peristaltic Pump Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction